Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Smead

Model # :WBB1659771

MPN #: 81178

Smead® Top Opening PressGuard Report Cover, Prong Fastener, 11 x 17, Black

Product Description
Two-piece coated premium pressboard cover compresses material tightly to reduce bulk. Neatly bind and cover presentations, reports, manuscripts, proposals or other documents that require loose leaf style binding. Made of heavy-duty 25 point colored premium pressboard stock for added durability. Coated to resist moisture and stains. Fastener 8.5" center to center. Embossed title panel on front cover.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$16.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Height17 in
Sheet Size11 x 17

Product Details

TypeReport Cover
Front Color FamilyBlack
ColorBlack
Fastener StyleProng Fastener
Sheet TypePunched
StylePressboard Report Cover
DescriptionTop Opening PressGuard Report Cover
Package Quantity1
Manufacturers Part Number81178
Cover MaterialPressboard
Sheet Capacity750
Back Cover Color FamilyBlack
BrandSmead