BarkPark™ Hoop Jump - Playful (Blue)
Write a Review
|
Questions & Answers (0)
Product Description
A Dog Park Equipment Essential The BarkPark™ Hoop Jump is progressive jump trainer for dogs of all abilities. Featuring three rings of increasing heights, the Hoop Jump can be used to help instill confidence with even the most timid jumper. The Hoop Jump is a perfect practice obstacle for agility dogs allowing for higher jump opportunities and risk-taking. The Playful color palette helps create a fun, festive atmosphere in any park setting. Powder coated steel. Mounts inground. Made in the USA.
PRICE
$1,345.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46-3/4 in |
| Width | 1 in |
| Height | 52-1/2 in |
| Weight | 32 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dog Park Activity |
| Description | Hoop Jump |
| Color | Blue |
| Manufacturers Part Number | TBARK-430P |
| Brand | BarkPark |
Warranty
| Warranty | 1 yr |