Hoover® Commercial 12" Brush Roll For HVRPWR 40V Upright CH90600V & CH91600V
Write a Review
|
Questions & Answers (0)
Product Description
Our Hoover® Commercial 12" brush roll fits the HVRPWR 40V 12" Upright (CH90600V, CH91600V). This brush roll can be removed without any tools by sliding the brush roll into the side of the nozzle. With an in brush roll motor, the 12" Brush roll offers increased performance and a longer motor life than belt driven brush rolls. The large diameter brush roll provides an effective clean and reduces hair wrap during use. This product contains one 12" brush roll.
PRICE
$49.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
Product Details
| Type | Rolling Brush |
| Package Quantity | 1 |
| Description | Brush Roll |
| Color | Black |
| Manufacturers Part Number | AH51000 |
| For Use With | Hoover® CH90600V, CH91600V |
| Brand | Hoover |