Hoover® Commercial 12" Scatter Guard Strip For HVRPWR 40V Upright CH90600V & CH91600V, Pk of 5
Write a Review
|
Questions & Answers (0)
Product Description
The Hoover® Commercial 12" scatter guard works with the HVRPWR 40V 12" Upright (CH90600V, CH91600V). These scatter guards ensures minimal debris gets left behind, regardless of the floor type. Tool free installation on nozzle. This product contains five 12" scatter guard strips.
PRICE
$30.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
Product Details
| Type | Scatter Guard Strips |
| Package Quantity | 5 |
| Description | Scatter Guard Strips |
| Color | Red |
| Manufacturers Part Number | AH56000 |
| For Use With | Hoover® CH90600V, CH91600V |
| Brand | Hoover |