Quantum Storage® Plastic Giant Hopper Bin, 17-1/2"L x 16-1/2"W x 12-1/2"H, Red - Pkg Qty 2
|
Questions & Answers (0)
Product Description
These quality hopper bins feature a wide front opening for easy access, and 1 rear and 2 side grip handles. They're made of durable, easy-to-clean polypropylene that resists rust, corrosion and most chemicals so they're excellent for a variety of storage applications. FDA Compliant Resin & Colorant. Hopper bins stack 6 high. Sold in carton quantities - 2 bins per carton of 1 color. Please enter a multiple of 2 in the QTY box for each unit ordered.
PRICE
$47.50 Sold in packages of 2 / $23.75 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/2 in |
| Width | 16-1/2 in |
| Height | 12-1/2 in |
| Size (L x W x H) | 17-1/2 x 16-1/2 x 12-1/2 in |
| Inside Length | 15-1/4 in |
| Inside Width | 15-3/4 in |
| Inside Height | 12-1/4 in |
Product Details
| Assembly Required | No |
| Type | Hopper Bin |
| Color | Red |
| Material | Plastic |
| Package Quantity | 2 |
| Manufacturers Part Number | QGH-800RD |
| Stack and/or Nest | Stack |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | FDA Compliant |