Add a touch of class to your office, breakroom or cafeteria with these attractive coffee-themed cups. Subtle color coding system helps customers and employees identify the correct cup size. Thermo-Glaze insulation helps maintain hot and cold beverage temperature while allowing you to hold cup comfortably. You'll save money because the Insulation reduces the need for double-cupping. Features attractive flared lip cup design and high-gloss surface.
Dart® Cafe G® Hot/Cold Foam Drink Cups, 24 oz, Brown/Green/White, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 oz. |
Product Details
| Style | Hot/Cold |
| Type | Hot/Cold Beverage Cups |
| Capacity | 24 oz |
| Made in the USA | Yes |
| Material | Foam |
| Package Quantity | 500 |
| Color | Brown |
| Manufacturers Part Number | 24X16G |
| Brand | Dart |