Horizon Mfg. 4-Compartment Universal Dispenser, 5175
Write a Review
|
Questions & Answers (0)
Product Description
4-Compartment Universal Dispenser, Clear Plastic with clear lid, each Compartment is 5 7/8" wide, table or wall mount for easy access, (Also holds foam ear plugs) Dimensions 11"H x 23 7/8"W x 8.25"D .
PRICE
$335.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-7/8 in |
| Depth | 8-1/4 in |
| Height | 11 in |
Product Details
| Assembly Required | No |
| Type | Dispenser |
| Color | Clear |
| Mounting Location | Tabletop, Wall |
| Includes | Dispenser Only |
| Material | Acrylic |
| Description | 4 Compartment Universal Dispenser with Clear Lid |
| Package Quantity | 1 |
| Earplug Capacity | 100 Pairs/ Compartment |
| Manufacturers Part Number | 5175 |
| Dispenser Lid Style | Hinged Lid |
| Brand | Horizon Manufacturing |