Horizon Mfg. Lab Coat / Frock / Smock / Isolation Gown Dispenser With Clear Lid, 5202-W, 13"L
Write a Review
|
Questions & Answers (0)
Product Description
Lab Coat / Frock / Smock / Isolation Gown Dispenser with clear lid, HEAVY-DUTY WHITE PLASTIC table or wall mount for easy access, Dimensions: 11.75"H x 11.75"W x 13"D.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 11-3/4 in |
| Height | 11-3/4 in |
Product Details
| Assembly Required | No |
| Material | Acrylic |
| Package Quantity | 1 |
| Description | Lab Coat / Frock / Smock / Isolation Gown Dispenser with Clear lid |
| Manufacturers Part Number | 5202-W |
| Brand | Horizon Manufacturing |