Horizon Mfg. 3-Compartment Clear Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser
Clear plastic dispensers have slip-resistant rubber feet for mounting on table or shelf, and holes for mounting on the wall. Each compartment is 7.5" wide, white heavy-duty plastic with clear lid.
Unit comes without labels applied. Includes the following labels (stickers): Hair Nets, Beard Covers, Shoe Covers, Arm Protectors, Blank Customizable White Label (that can be written on with pen, marker or self-adhesive laser printed labels). End user selects the appropriate label for their application. Illustrated labels have a caricature showing the item in use, and tri-lingual wording (English, Spanish, French Canadian) to insure worker compliance. Size 11.5"H x 23"W x 9"D.
Dispenser only. Accessories shown are not included.
Horizon Mfg. 3-Compartment Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser, Clear
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 9 in |
| Height | 11-1/2 in |
| Size | Large |
Product Details
| Style | Hair Nets/Beard Covers/Shoe Covers/Arm Protectors Labeled |
| Type | Apparel Dispenser |
| Material | Plastic |
| Number of Compartments | 3 |
| Description | 3 Compartment Apparel Dispenser |
| Color | Clear |
| Manufacturers Part Number | 5123 |
| Brand | Horizon Manufacturing |