Horizon Mfg. 4 Pair Glove and Hat Rack, 2016, 2-1/2"L
Write a Review
|
Questions & Answers (0)
Product Description
Coat, Glove and Hat Rack, Holds 4 pair. Gloves, 8 Hooks for Coats, Shelf for hats. Dimensions: 20"H x 22"W x 7.5"D.
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/4 in |
| Width | 7-1/4 in |
| Height | 20-3/4 in |
| Size | 22"W x 7-1/2"D x 20"H |
Product Details
| Assembly Required | No |
| Type | Glove Rack |
| Color | Black |
| Application | Residential Use |
| Material | Steel |
| Package Quantity | 1 Unit |
| Description | 4 Pair Glove and Hat Rack |
| Manufacturers Part Number | 2016 |
| Brand | Horizon Manufacturing |