Horizon Mfg. Magnetic Mount Hard Hat Rack, 5003, 3"L X 3"W X 3-1/4"H
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Hard Hat Rack |
| Material | Steel |
| Package Quantity | 1 |
| Description | Magnetic Mount Hard Hat Rack |
| Color | Black |
| Manufacturers Part Number | 5003 |
| Brand | Horizon Manufacturing |
Related Products
The Skullerz® 8988-MIPS Safety Helmet Replacement Suspension easily and securely attaches to Skullerz Safety Helmets with Mips Technology using 6-built in mounting locations on the helmet shell. The suspension is integrated with the Mips Elevate safety system-a low-friction layer that slides multi-directionally upon angled impact with the intention of reducing the transmission of rotational force to the head. Features: FITS SKULLERZ SAFETY HELMETS WITH MIPS – Compatible only with 8975-MIPS & 8974-MIPS models MIPS® ELEVATE SAFETY SYSTEM – Slides multi-directionally upon angled impact to ...
The Skullerz® 8981 Hard Hat Headlamp easily attaches directly onto any Skullerz® Hard Hat light mount. End the annoyance of a headlamp slipping around on your hard hat. Simply slide and clip the LED light into either the front or rear built-in mounts and your good to go. Headlamp also includes a built-in magnet on the back of the mount to attach the light anywhere there is metal for a work light or to use as storage when not on the hard hat. This Hard Hat LED Light features a 4-position tilt head design and one button switch that supports 2 working modes: spotlight and floodlight. The ...
The Skullerz® 8979 Headband Light Mount with Silicone Strap works with all Skullerz® Headlamps (8978, 8981, 8987, 8993) to provide hands-free lighting with hard hats, safety helmets or hard-shell bump caps. Made with rubberized silicone, this non-slip strap will not slide around on hard or smooth surfaces. This adjustable strap features 2 light mounts for front and rear lighting, and a bonus accessory mount for quick access to markers and carpenter pencils. All mounts are removable and can easily slide along the strap for adjustable use. One size fits most, the headlamp strap easily ...
Shell constructed from High Density Polyethylene. Rain trough on sides and back of helmet channel moisture away. Soft brow pad is replaceable and washable. Low profile design. Universal accessory slots fit cap mounted ear muffs and chin straps. Features: High density polyethylene materials. Available with 4- and 6-point ratchet suspensions. Suspensions adjust from 6½ to 8 head size. Passes low temperature (LT). Meets Class E, G, and C. Hi-vis colors have been tested for the HV mark. Custom imprinting available. Certifications: ANSI/ISEA Z89.1-2014 (R2019 - Hard Hats) CAN/CSA Z94.1-2020
For industrial workers, the V-Gard® Cap Mounted Hearing Protection Line delivers enhanced comfort and top of the line performance with upgrades in fit and style all without compromising the quality expected from the V-Gard® brand. Features : Enhanced comfort and fit Superior Performance Modern Style Certification ANSI S3.19-1974 (Low, Medium, High); ANSI S12.6-2008; CSA Class (Low, Medium, High) Material: Polyurethane & ABS