Horizon Mfg. Hair Net / Bouffant / Beard Cover Dispenser Rack, 6-1/2"H x 12-1/4"W x 5"D
Write a Review
|
Questions & Answers (0)
Product Description
Holds all styles of hair net/bouffant or beard covers. Bagged, boxed, pleated or regular. Comes with 2-stickers "Bouffant Caps" & "Beard Covers".
Unit comes without labels applied. Includes the following labels (stickers): Hair Nets, Beard Covers, Blank Customizable White Label (that can be written on with pen, marker or self-adhesive laser printed labels). End user selects the appropriate label for their application. Illustrated labels have a caricature showing the item in use, and tri-lingual wording (English, Spanish, French Canadian) to insure worker compliance. Size 6.5"H x 12.25"W x 5"D.
Rack only. Accessories shown are not included.
Unit comes without labels applied. Includes the following labels (stickers): Hair Nets, Beard Covers, Blank Customizable White Label (that can be written on with pen, marker or self-adhesive laser printed labels). End user selects the appropriate label for their application. Illustrated labels have a caricature showing the item in use, and tri-lingual wording (English, Spanish, French Canadian) to insure worker compliance. Size 6.5"H x 12.25"W x 5"D.
Rack only. Accessories shown are not included.
PRICE
$89.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/4 in |
| Depth | 5 in |
| Height | 6-1/2 in |
| Size | Small |
Product Details
| Style | Hair Net/Bouffant/Beard Cover Labeled |
| Type | Apparel Dispenser |
| Material | Steel |
| Number of Compartments | 1 |
| Description | Apparel Dispenser Rack |
| Color | White |
| Manufacturers Part Number | 4020 |
| Brand | Horizon Manufacturing |