Horizon Mfg. Universal Dispenser Box Rack, 4003, 6"L
Write a Review
|
Questions & Answers (0)
Product Description
Universal Dispenser Box Rack, self-adhesive straps Hold Box on. Dimensions: 9"H x 6"W x 3.25"D.
PRICE
$69.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 3 in |
| Height | 9 in |
Product Details
| Assembly Required | No |
| Type | Dispenser Rack |
| Color | Black |
| Mounting Location | Wall |
| Includes | Dispenser Only |
| Material | Steel Wire |
| Description | Universal Dispenser Box Rack |
| Package Quantity | 1 |
| Earplug Capacity | 200 Pairs |
| Manufacturers Part Number | 4003 |
| Dispenser Lid Style | Open |
| Brand | Horizon Manufacturing |