Horizon Mfg. Isolation Gown Dispenser Rack, Stainless Steel, 4026-SS, 10"L
Write a Review
|
Questions & Answers (0)
Product Description
Stainless steel dispenser holds and organizes lab coats and isolation gowns for ready access.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 10 in |
| Height | 18 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Isolation Rack |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Isolation Gown Dispenser Rack |
| Color | Silver |
| Manufacturers Part Number | 4026-SS |
| Brand | Horizon Manufacturing |