Horizon Mfg. Wire Basket For Safety Glasses, 4004, 13"L
Write a Review
|
Questions & Answers (0)
Product Description
Wire Basket for Safety Glasses, Goggles, Hearing Protection-Muffs & Plugs. Dimensions: 4.5"H x 13"W x 9.5"D.
PRICE
$46.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 9-1/2 in |
| Height | 4-1/2 in |
Product Details
| Type | Protective Eyewear Cases/Dispensers |
| Material | Steel |
| Package Quantity | 1 |
| Description | Wire Basket For Safety Glasses |
| Manufacturers Part Number | 4004 |
| Brand | Horizon Manufacturing |