Brady® Deluxe Safety Glasses Holder With Lid, Acrylic, 8"W x 18"H
Write a Review
|
Questions & Answers (0)
Product Description
Remind employees to wear their eyewear by mounting eyewear dispensers near all hazardous work areas. Deluxe Visitor Spec Dispenser has a bottom door that keeps glasses in and folds down for easy dispensing. Each dispenser holds approximately 20-25 glasses. Dispensers are supplied with two top holes making them ideal for wall-mounting. Deluxe Visitor Spec Dispenser With Cover.
PRICE
$105.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 8 in |
| Height | 18 in |
| Size | 18"H x 8"W x 4"D |
Product Details
| Type | Protective Eyewear Dispenser |
| Material | Acrylic |
| Package Quantity | 1 |
| Description | 20-25 Pair Visitor Spec Dispenser With Lid |
| Manufacturers Part Number | MVSDL |
| Brand | Brady |