Horizon Mfg. 70 Pair Safety Glass Dispenser Clear Acrylic With Clear Lid, 5148-W, 9-1/4"L
Write a Review
|
Questions & Answers (0)
Product Description
70-Pair Safety Glasses Dispenser with lid, White Heavy-Duty Plastic, table or wall mount for easy access, foam bottom, 12.25"H x 18"W x 9.25" D .
PRICE
$225.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 in |
| Width | 18 in |
| Height | 12-1/4 in |
Product Details
| Type | Protective Eyewear Cases/Dispensers |
| Material | Acrylic |
| Package Quantity | 1 |
| Description | 70 Pair Safety Glass Dispenser Clear Acrylic with Lid, 9-1/4"L |
| Manufacturers Part Number | 5148-W |
| Brand | Horizon Manufacturing |