Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Foundations

Model # :WBB2311701

MPN #: 100SSC-R

Sova® Horizontal Baby Changing Table - Recessed - Stainless Steel, 250lb Cap - 100SSC-R

Product Description
Sova® Horizontal Baby Changing Table - Recessed - Stainless Steel, 250lb Cap - 100SSC-R

The Recessed Stainless Framed Changing Station delivers an upscale appearance with its clean and stainless steel design that fits virtually all decors. The changing station body is made from a durable, easy-to-clean, high-density polyethylene with a brushed 304 stainless steel shell along with a stainless steel frame. The heavy-duty steel-on-steel hinge provides increased strength and support for a load capacity of 250 lbs.

Features:
  • Made from durable, easy-to-clean, high-density polyethylene, which is inherently bacteria resistant
  • Includes a brushed 304 stainless steel shell and stainless steel frame
  • ADA Compliant when properly installed
  • 250 lb. load capacity
  • Heavy-duty steel-on-steel hinge provides increased strength with minimal deflection
  • Built-in Liner Dispensers
  • Composite safety strap sanitizes easily and adjusts with one hand
  • 5-year warranty
  • Includes all necessary mounting hardware (Recessed Mount requires site preparation)


PRICE
$1,289.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37-1/2 in
Depth17-1/5 (Open), 1/2 (Closed) in
Height21-3/4 in
Weight54 lbs

Product Details

Assembly RequiredAssembled
TypeHorizontal
ColorSilver
For Use With036-LCR OR 036-NWL
StyleBaby Changing Table - Recessed
Mounting LocationRecessed
Capacity250 lbs
MaterialStainless Steel/Polyethylene
DescriptionBaby Changing Table
Package Quantity1
Manufacturers Part Number100SSC-R
BrandFoundations

Warranty

Warranty5 Year Limited Warranty

Compliance & Certifications

CertificationsANSI, ADA