Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Foundations

Model # :WBB2311679

MPN #: 100-EV-BP

Sova® Vertical Baby Changing Table With Backer Plate - Light Gray, 100-EV-BP

Product Description
The Classic Vertical Changing Station has a clean, neutral design that fits virtually all decors. The changing station body is made from a durable, easy-to-clean, high-density polyethylene, which is inherently bacteria resistant. It's slim profile allows the changing station to fit into even the tightest places. The heavy-duty steel-on-steel hinge provides increased strength and support for a load capacity of 150 lbs.

Features:
  • Made from durable, easy-to-clean, high-density polyethylene, which is inherently bacteria resistant
  • ADA Compliant when properly installed
  • EZ Mount Backer Plate allows easy installation into wall studs at any location
  • 150 lb. load capacity
  • Heavy-duty steel-on-steel hinge provides increased strength with minimal deflection
  • Built-in Liner Dispensers
  • Composite safety strap sanitizes easily and adjusts with one hand
  • 5-year warranty
  • Includes all necessary mounting hardware
  • EZ Mount Backer Plate included


PRICE
$355.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/2 in
Depth32 (Open), 4 (Closed) in
Height30-1/2 in
Weight17 lbs

Product Details

Assembly RequiredNo
TypeVertical Baby Changing Table
ColorGray
For Use With036-LCR OR 036-NWL
StyleBaby Changing Table With Backer Plate
Capacity250 lbs
MaterialPolyethylene
DescriptionBaby Changing Table
Package Quantity1
Manufacturers Part Number100-EV-BP
BrandFoundations

Warranty

Warranty5 Year Limited

Compliance & Certifications

CertificationsANSI, ADA