Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Foundations

Model # :WBB2311699

MPN #: 100SS-SM

Sova® Horizontal Baby Changing Table -Surface Mount- Stainless Steel,250lb Cap- 100SS-SM

Product Description
This full stainless steel changing station is the only fully stainless steel fabricated changing station line on the market today. The entire structure is made of 304 brushed stainless steel and has a replaceable bacteria resistant ABS tray. The safety strap sanitizes easily and has the ability to adjust with one hand. This changing station has cushioned safety corner for added protection and is built to last in high use facilities.

Features:
  • Entire structure made from 304 brushed stainless steel
  • ADA and ANSI compliant when properly installed
  • 250 lb. load capacity
  • Includes pneumatic gas springs for safe and easy use
  • Bacteria resistant, replaceable, high-gloss, durable ABS tray
  • Composite safety strap sanitizes easily and adjusts with one hand
  • 5-year warranty
  • Includes all necessary mounting hardware (Recessed Mount requires site preparation)


PRICE
$1,809.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35-3/4 in
Depth21-3/8 (Open), 4 (Closed) in
Height23-1/2 in
Weight65 lbs

Product Details

Assembly RequiredNo
TypeHorizontal Baby Changing Table
ColorSilver
For Use With036-LCR OR 036-NWL
StyleBaby Changing Table - Surface
Mounting LocationSurface Mount
Capacity250 lbs
MaterialStainless Steel/Polyethylene
DescriptionBaby Changing Table
Package Quantity1
Manufacturers Part Number100SS-SM
BrandFoundations

Warranty

Warranty5 Year Limited

Compliance & Certifications

CertificationsANSI, ADA