Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Foundations

Model # :WBB2311698

MPN #: 100SSE-R

Sova® Horizontal Special Needs Diaper Changing Station - Recessed, 400lb Cap - 100SSE-R

Product Description
This full stainless steel changing station is designed for adults and people with physical disabilities, with and extended length of over 62". The entire structure is constructed of heavy-duty 304 brushed stainless steel and has a replaceable bacteria resistant ABS tray. The safety strap sanitizes easily and has the ability to adjust with one hand. This changing station has cushioned safety corner for added protection and is built to last in high use facilities.
Features
  • Entire structure made from 304 brushed stainless steel
  • ADA and ANSI compliant when properly installed
  • Tray protrudes 21.375" from wall when open
  • Rated to support a static load of 400 lb.
  • Includes dual pneumatic gas springs for safe and easy use
  • Composite safety strap sanitizes easily and adjusts with one hand
  • 5-year warranty
  • Includes all necessary mounting hardware (Recessed Mount requires site preparation)


PRICE
$3,395.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width64-3/4 in
Depth21-3/8 (Open), 1/2 (Closed) in
Height23-1/2 in
Weight92 lbs

Product Details

Assembly RequiredNo
TypeHorizontal Baby Changing Table
ColorSilver
For Use With036-LCR OR 036-NWL
StyleSpecial Needs Changing Table - Recessed
Mounting LocationRecessed
Capacity400 lbs
MaterialStainless Steel/Polyethylene
DescriptionSpecial Needs Diaper Changing Station
Package Quantity1
Manufacturers Part Number100SSE-R
BrandFoundations

Warranty

Warranty5 Year Limited

Compliance & Certifications

CertificationsANSI, ADA