Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
CPP

Model # :WBB700434

MPN #: HMVMN/20MM/027

2" Male NPS Threaded Dual Action Vent With 4psi Spring

Product Description
2" Male NPS threaded Dual Action Vent with 4psi spring for use in 6" fill port caps with 2" female pipe thread. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes.

Thread Details:

2" NPS female pipe thread. 59.6mm (2.35") outside diameter and 2.21mm (0.09") and 11.5 TPI thread pitch (distance between threads) to ANSI B1.20.1-1983. This is a common thread found on 6" fill port caps on all America IBC's.

Note: BSP fittings are compatible with NPS/NPT valves or adapters with a 2" diameter or smaller; applicable for plastic fittings only.

PRICE
$33.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection2" Female NPT Pipe Thread

Product Details

Assembly RequiredNo
Style2" Male NPS Threaded Dual Action Vent with 4psi Spring
TypeIBC Vents
To Fit Valve/Thread2" Female NPT Pipe Thread
Seal MaterialLDPE (Low-Density Polyethylene)
MaterialPolypropylene
Package Quantity1
ColorBlack
Manufacturers Part NumberHMVMN/20MM/027
Accessory TypeContainer Vent
BrandCPP