This 11" x 14" heavy duty steel frame has a top opening making sign replacement easy. The frame is fitted with a post top adapter which slips onto the top of any 2.5" diameter retractable barrier making it easy to add signage to your customer queue system. Fits Global, Queue Solutions, Tensator and QueueWay brand retractable barriers.
Horizontal Heavy Duty Sign Frame, Black, 11" x 14"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 11 in |
| Height | 14 in |
Product Details
| Type | Sign Frame |
| Material | Steel |
| Description | Sign Frame With Adapter |
| Brand | Queue Solutions |
Related Products
Our fixed-mount sign frames for 7' retractable belt stanchions enables the setting and locking of the frames on top of a Beltrac post utilizing the grooves of the stanchions for perfect fit and ease of installation. These exclusive Beltrac frames are the best in the industry. They feature radius corners, eliminating sharp edges near your customers for safety and provides for a sleek design. Each frame includes twin clear acrylic panels designed to accept regular printed paper media. Slotted to allow easy access to media.
These jackets are made from heavy duty vinyl, single stitched with rounded top corners. Full Velcro side flaps make fitting easy and a full Velcro bottom edge secures the jacket in windy conditions. For use with CrowdMaster™ 1000 Barricades. NOTE CALL FOR DETAILS Jackets can be screen or digitally printed with our standard messages or virtually any custom message or logo.
Our fixed-mount sign frames for 13' retractable belt stanchions enables the setting and locking of the frames on top of a Beltrac post utilizing the grooves of the stanchions for perfect fit and ease of installation. These exclusive Beltrac frames are the best in the industry. They feature radius corners, eliminating sharp edges near your customers for safety and provides for a sleek design. Each frame includes twin clear acrylic panels designed to accept regular printed paper media. Slotted to allow easy access to media.
Our fixed-mount sign frames for 13' retractable belt stanchions enables the setting and locking of the frames on top of a Beltrac post utilizing the grooves of the stanchions for perfect fit and ease of installation. These exclusive Beltrac frames are the best in the industry. They feature radius corners, eliminating sharp edges near your customers for safety and provides for a sleek design. Each frame includes twin clear acrylic panels designed to accept regular printed paper media. Slotted to allow easy access to media.
Our swivel-mount sign frames for 7' retractable belt stanchions enables the setting and locking of the frames on top of a Beltrac post utilizing the grooves of the stanchions for perfect fit and ease of installation. These exclusive Beltrac frames are the best in the industry. They feature radius corners, eliminating sharp edges near your customers for safety and provides for a sleek design. Each frame includes twin clear acrylic panels designed to accept regular printed paper media. Slotted to allow easy access to media.