Premium Sign Frame W/Wedge Base & Adjustable Stem, 4"L x 11"W, Black - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Metal sign holder (7" H x 11"W). Slides beneath displayed product for effective promotion. Height adjusts from 12" to 22." Elegant, black powder-coat finish.
PRICE
$539.75 Sold in packages of 25 / $21.59 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 11 in |
Product Details
| Material | Steel |
| Description | Frame W/Wedge Base & Adjustable Stem |
| Color | Black |
| Manufacturers Part Number | PSF-711 |
| Brand | Clip Strip Corp. |
Warranty
| Warranty | 30 days |