Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jenny

Model # :WBB880228

MPN #: GT5B-80-230/1

Jenny® GT5B-80, 5 HP, Two-Stage Compressor, 80 Gallon, Horiz., 175 PSI, 15.2 CFM, 1-Phase 230V

Product Description
Jenny® GT5B-80, 5 HP, Two-Stage Compressor, 80 Gallon, Horiz., 175 PSI, 15.2 CFM, 1-Phase 230V

Features

  • Industrial/Commercial grade UL listed electric motor
  • Magnetic motor starter included with thermal overload motor protection
  • ASME code and National Board Certified pressure vessels manufactured in the USA
  • All painted components are powder coated for increased durability
  • Heavy-duty cast iron two stage compressor pump
  • Four cylinder pump for quick and efficient pump up and recovery
  • Pumps are filled with Jenny Ultimate Blue synthetic compressor oil
  • High visibility bubble style oil sight glass
  • High speed dynamically balanced flywheel for long pump life and smooth operation
  • Belt driven compressor pump with a large flywheel for extra cooling and easier startup
  • Finned intercooler
  • Special unloading valve to assist in motor starting
  • Stainless Steel braided discharge hose
  • Totally enclosed, heavy-duty belt guard
  • Directional air shroud for reduced pump temperatures
  • Tank gauge
  • Reliable industrial design that has been field proven with many years of service in some of the most demanding applications and environments


PRICE
$2,949.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Width23 in
Height46 in
Weight525 lbs
Tank Size80 gal
Tank Outlet1"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI175 psi
Phase1
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberGT5B-80-230/1
Pump TypeTwo-Stage
Low Oil ShutoffNo
BrandJenny
TypeTwo-Stage
CFM15.2 CFM
Horsepower5 HP
ColorBlue
After CoolerNo
Voltage230 V
Air FilterYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL