Federal Signal 350WBX-120 120VAC, Hazardous Location Horn, Weatherproof Backbox
|
Questions & Answers (0)
Product Description
Model 350WBX (AC current) Vibratone® horn produces sound by the electro-mechanical vibration of a stainless steel diaphragm. The horn mechanism with diaphragm is attached to the grille. The water- and dust-tight backbox is ideal for indoor or outdoor use. The Model 350WBX is available in 120 or 240VAC for 50/60Hz. Its sound output level is 100dBa nominal at ten feet (110dBa @ 1 meter). This hazardous location horn accommodates surface, flush or semi-flush mounting on walls, panels, and in cabinets. The Model 350WBX features a die-cast zinc housing with a corrosion-resistant polyurethane finish. The rugged outer grille resists vandalism without reducing sound output. The 350WBX is fused and utilizes a terminal block connection. The 350WBX is approved for Class I, Division 2, Groups A, B, C and D; Class II, Division 2, Groups F and G; and Class III. Capable of producing coded blasts or sustained tones, Federal Signal's Vibratone horns are excellent for general alarm, start/dismissal, coded paging and process control signaling in areas where their sound output exceeds ambient noise levels. Compact size and a variety of installation options make them ideal for institutional use. UL and cUL Listed, CSA Certified. 5 Year Limited Warranty.
PRICE
$535.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 3-2/3 in |
| Height | 4-1/2 in |
| Weight | 3 lbs |
Product Details
| Operating Temperature | -65F to 150F |
| Mounting Location | Surface (Hazardous) |
| Voltage | 120 V |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | 350WBX-120 |
| Decibels | 100 |
| Operating Current | 0.18 A |
| LED Color Family | Gray |
| Brand | Federal Signal |