- Corrosion resistant heat flowed epoxy finish
- Low current drain
- The Edwards 878EX AC Series are heavy-duty high decibel vibrating horn signals designed for use in hazardous locations.
- Two mounting brackets are provided on either side of the unit for wall mounting.
- The housing is tapped on one side for 3/4" (19mm) conduit to allow for field wiring installation.
- For use in dusty hazardous atmospheres where a distinctive urgent signal is required for timing scheduling paging and general alarm applications.
- Typical applications include use in mines petroleum plants gas plants grain elevators flour mills paper mills textile plants and tankers.
Edwards Signaling 878EX-G5 Explosion Proof Vibrating Horn 24V AC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,275.00
1
1
Ships in 59 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Explosion Proof |
| Voltage | 24 V |
| VA | 15 |
| Description | Vibrating Horn |
| dB @ 10 ft | 100 |
| Manufacturers Part Number | 878EX-G5 |
| Amperage | 0.625 A |
| LED Color Family | Gray |
| Brand | Edwards Signaling |
| DC Coil Resistance | 5.2 |