Hospeco Kraft Sanitary Receptacle Liners, One Gallon Capacity - 500 Liners/Case - KL
|
Questions & Answers (0)
Product Description
Kraft liners are for use in sanitary receptacles. 7-1/2" x 10-1/2" x 3" bag size; approximate one gallon capacity. Brown/kraft color. Sold 500 liners per case.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Liner Bags |
| Capacity | 1 Gallon |
| Material | Waxed Paper |
| Package Quantity | 1 Case |
| Description | Kraft Sanitary Receptacle Liners |
| Color | Brown |
| Manufacturers Part Number | KL |
| Brand | Hospeco |