Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bobrick

Model # :WBB489234

MPN #: B-254

Bobrick® ClassicSeries™ Surface-Mounted Sanitary Disposal

Product Description
Bobrick® ClassicSeries™ Surface Mounted Sanitary Disposal provides a convenient area for sanitary disposal in restrooms. Constructed of corrosion resistant, durable stainless steel with a satin finish. Self-closing panel covers disposal opening and hides unsightly waste. Door features tumbler lock to prevent theft. Includes a removable, leak-proof 1-1/5 gallon plastic receptacle, making cleanup quick and easy. Dimensions: 10-1/4"W x 4-1/16"D x 15-1/8"H.

PRICE
$145.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/4 in
Depth4-1/16 in
Height15-1/8 in

Product Details

TypeSanitary Receptacle
ColorStainless
StyleSingle Sided
Mounting LocationWall, Surface Mount
Capacity1-1/5 Gallon
MaterialStainless Steel
Package Quantity1
DescriptionSanitary Disposal
Manufacturers Part NumberB-254
BrandBobrick