Bradley Corporation Recessed Napkin Disposal, Stainless Steel - 4731-150000
Write a Review
|
Questions & Answers (0)
Product Description
Bradley Napkin Disposal. 22 gauge stainless steel cabinet with exposed surfaces in architectural satin finish. Welded construction with seamless corners and burr-free edges. 22 gauge stainless steel flange with exposed surfaces in architectural satin finish. One-piece seamless construction. 1in. wide with 1/4in. return.. 22 gauge stainless steel self-closing push flap door in architectural satin finish. . 22 gauge removable waste receptacle with 1.5 gallon capacity. Waste Receptacle has one tumbler lock. Recess Mounted.
PRICE
$205.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 4-1/4 in |
| Height | 13 in |
| Weight | 8 lbs |
Product Details
| Style | Recessed |
| Type | Sanitary Receptacle |
| Mounting Location | Wall, Recessed Mount |
| Material | Stainless Steel |
| Color | Satin |
| Manufacturers Part Number | 4731-150000 |
| Brand | Bradley Corporation |