SANITARY NAPKIN DISPOSAL
Conveniently Dispose Of Sanitary Napkins And Tampons With These Units.
Sanitary napkin disposals offer a 1.5 gallon capacity for dry, solid waste. Doors and cabinet are made of 22 gauge Type 304 stainless steel alloy. All exposed surfaces have a #4 satin finish. Doors feature an international graphic symbol for waste disposal. Partition Mounted Dual Access Sanitary Napkin Disposal features independently operated doors that are attached to cabinet with a full length 3/16" dia. stainless steel piano hinge. Door is spring loaded for automatic closing. One-piece 1"W face trim mounting flanges have square 1/4" returns with an adjustability range for partition thickness of 1/2" to 3". Waste container has fully hemmed-finger grip for service removal from one side only.
ASI® Partition Mounted Dual Access Napkin Disposal - 10-0472
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 4-1/4 in |
| Height | 17-1/4 in |
Product Details
| Type | Sanitary Receptacle |
| Color | Stainless |
| Style | Double Sided |
| Mounting Location | Partition |
| Wall Mountable | 11-3/8"W x 1/2"D to 3"D x 15-5/8"H |
| Capacity | 1-1/2 Gallon |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 10-0472 |
| Brand | American Specialties |