- Designed for easy dressing and undressing of homebound, hospital or nursing home patients
- Comfortable large raglan sleeves allow movement of the arms and help prevent the fabric from gathering.
- Convenient snaps at the shoulders secure the gown and allow easy access for breast feeding, IV tubes and other tests.
- Constructed of durable polyester cotton blend fabric
- Machine washable; one size fits most
DMI Hospital Patient Gown with Snaps on Shoulders, 36 Inches Long from Shoulder, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.6 in |
| Width | 3.2 in |
| Height | 9.4 in |
| Weight | 0.6 lbs |
| Size | One Size |
Product Details
| Type | Isolation Gown |
| Color | Blue |
| Sleeve Type | Short Sleeve |
| Includes | Snap Shoulders |
| Material | Polyester/Cotton Blend |
| Description | Hospital Patient Gown with Snaps on Shoulders |
| Package Quantity | 1 |
| Manufacturers Part Number | 532-8032-0139 |
| Primary Use | Laboratory |
| Brand | DMI |
Warranty
| Warranty | 1 Year Limited |