Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3159457

MPN #: 1704MH

Safco® Hospitality Base Cabinet with 2 Waste Receptacle Ports, 36"W x 25"D x 39"H, Mahogany

Product Description
Hospitality Cabinets feature a modular design with 3/4" thermal fused, scratch resistant melamine laminate cabinets. The cabinets are designed for waste management. Doors feature adjustable soft-close chrome-plated European hinge and 2mm PVC edge band. Individual cabinets attach securely together with metal connector pins. Appliance hutch design allows installation with any base cabinet. Color-matched exterior and interior.

Features:
  • Modular, multiuse base storage cabinet with built-in waste management for custom-configured storage in workspaces, breakrooms and classrooms
  • Cabinet features 2 countertop waste management ports and open storage area inside
  • Cabinet panels are constructed from 3/4" thick TFM laminate that is heat, moisture, stain and abrasion resistant
  • Doors feature soft, self-closing mechanisms
  • Integrated flexible grommets in countertop and side panels for cord management
  • 3" high backsplash affixed to countertop
  • Base includes integrated, easy-to-use floor levelers
  • Easy assembly with metal connector pins and vibration-resistant cam-lock fasteners
  • Cabinet exterior and interior color-matched in Vanilla Stix finish with Gray countertop and color-match PVC edge banding
  • Contemporary brushed nickel hardware pulls on door fronts
  • Ships Ready-to-Assemble
  • Material Thickness: 3/4" (cabinet), 1" (counter top)
  • Color: Mahogany


PRICE
$1,015.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth25 in
Height39 in
Weight114 lbs

Product Details

Assembly RequiredYes
TypeBase Cabinet with Receptacle Ports
MaterialMelamine Laminate
ColorBrown
Manufacturers Part Number1704MH
Number of Drawers0
CollectionModern
BrandSafco