Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Safco

Model # :WBB3159446

MPN #: 1703AN

Safco® Hospitality Base Cabinet with 3 Drawers, 36"W x 25"D x 39"H, Asian Night/Black

Product Description
Hospitality Cabinets feature a modular design with 3/4" thermal fused, scratch resistant melamine laminate cabinets. The doors feature adjustable soft-close chrome-plated European hinge and 2mm PVC edge band. Individual cabinets attach securely together with metal connector pins. The shelves are adjustable. Cabinets feature open back design for access to power outlets and appliance hutch design allows installation with any base cabinet. Color-matched exterior and interior. Wall mounting hardware not included.

Features:
  • Modular, multiuse base storage cabinet for custom-configured storage in workspaces, breakrooms and classrooms
  • Cabinet features 1 small top drawer and 2 larger bottom drawers
  • Cabinet panels constructed from 3/4" thick TFM laminate that is heat, moisture, stain and abrasion resistant
  • Drawers feature soft, self-closing mechanisms
  • Integrated flexible grommets in countertop and side panels for cord management
  • 3" high backsplash behind countertop
  • Base includes integrated, easy-to-use floor levelers
  • Easy assembly with metal connector pins and vibration-resistant cam-lock fasteners
  • Cabinet exterior and interior color-matched and color-match PVC edge banding
  • Contemporary brushed nickel drawer pulls
  • Ships Ready-to-Assemble
  • Drawer Weight Capacity: 60
  • Material Thickness: 3/4" (cabinet), 1" (counter top)
  • Shelf Weight Capacity (Lbs): 100
  • Color: Asian Night Black


PRICE
$1,529.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth25 in
Height39 in
Weight159 lbs

Product Details

Assembly RequiredYes
TypeBase Cabinet
MaterialMelamine Laminate
ColorBlack
Manufacturers Part Number1703AN
Number of Drawers3
CollectionModern
BrandSafco