NestlE® Hot Cocoa Mix, Dark Chocolate, 0.71 oz., Pack of 300
Write a Review
|
Questions & Answers (0)
Product Description
Rich hot chocolate mix to stay warm on those cold days. Contains 35% less sugar than other major brands. Enjoy the sweet flavor of Nestle Hot Cocoa. Each packet makes one perfect cup of cocoa.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.71 oz. |
Product Details
| Type | Hot Cocoa |
| Capacity | .71 oz |
| Made in the USA | Yes |
| Flavor | Dark Chocolate |
| Package Type | Packet |
| Packing Type | Packet |
| Package Quantity | 300 |
| Color | Brown |
| Manufacturers Part Number | 12096919 |
| Brand | Nestle |