Cambro CMBHC1826TSC191 - Hot Cold Cart Tall Profile Granite Gray Celsius 6" Rear Casters
Write a Review
|
Questions & Answers (0)
Product Description
Camtherm® Hot/Cold Cart, electric, tall profile, double door, insulated, poly construction, temp. set dial, on-off power switch, universal pan slides, C therm., serving top, menu clip, 6" front and 6" rear casters, 6' cord with plug, granite gray, 125v/50/60/1-ph, 1800 watts, UL and NSF
PRICE
$17,659.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 30-1/2 in |
| Height | 64-3/4 in |
Product Details
| Type | 110 |
| Voltage | 110 V |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | CMBHC1826TSC191 |
| Brand | Cambro |