Hot Wire Cutter Thermocut 115/E
|
Questions & Answers (0)
Product Description
Ideal for architects, designers, decorators, artists and teachers. For building architectural models, prototypes as well as classic model railroad, plane and boat items. The large table with 15 11/32" x 11" (390 x 280mm) ensures smooth and easy movement of the work piece. The printed grid and protractor assist with division and cutting. The solid aluminum overarm has a 13 3/4" (350mm) throat and offers 5 1/2" (140mm) in height. The holder and wire coil (one spool of wire 98ft., 0.008" diameter is included) may be shifted and adjusted along the overarm to enable miter cutting. An LED indicates operation and thus reminds you not to touch the hot wire to prevent burnt fingers (the wire heats to maximum in less than 1 second).Technical data: Cutting wire temperature 210-390°F (100-200°C) 10V At 1.0A, 110-120V AC, 60 Hz. Weight 6.6 lbs
PRICE
$185.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.99 |
| Width | 8.66 in |
| Height | 4.92 in |
| Weight | 7 lbs |
Product Details
| Voltage | 110 V |
| Material | Polyamide/Cast Aluminum |
| Description | Hot Wire Cutter |
| Color | Green |
| Hertz | 60 Hz |
| Manufacturers Part Number | 37080 |
| For Use With | Styrofoam |
| Brand | Proxxon |