R&R Textile - Hotel Basics Bath Towel - 48" x 24" - White - 12 Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Hotel Basics line of Bath Products is our mid-range durability line that is specific to both healthcare and hospitality facilities. The towels are made from 16s Single Ring Spun Yarn and have a Cam Border on each of the towels. Additionally, the softness and absorbency of the towels is of a high grade. The towels are packaged in corrugate cartons and are poly-bagged inner of 1 dozen units. Towels are made from 86% Cotton and 14% Polyester. The poly-cotton finish enhances the durability of the towels - which makes it great for commercial hospitality use. Try this towel now
PRICE
$79.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Weight/DZ | 8 |
Product Details
| Type | Bath Towel |
| Material | Cotton/Polyester |
| Package Quantity | 12 |
| Description | Bath Towel |
| Color | White |
| Manufacturers Part Number | X01120 |
| Brand | R&R Textile |
| Absorbency | High |