Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
R&R Textile

Model # :WBB2369527

MPN #: 61250

R&R Value Poly-Cotton Wash Cloth - 12" x 12" - White - 12 Pack

Product Description
The R&R Value line of Bath Products is our eco-grade line that is specific to both budget healthcare and hospitality facilities. The towels are made from 10 Single Open-End Yarn. 100% Cotton. The softness and absorbency of the towels is of a medium grade. The towels are packaged in corrugate cartons and are polybagged in inners of 1 dozen units.

Additionally, the line comes in both poly-cotton and cotton material. The towels are an awesome low-cost alternative with great durability. Try them for yourself

PRICE
$14.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Weight/DZ1

Product Details

TypeWash Cloth
Material100% Cotton
Package Quantity12
DescriptionWash Cloth
ColorWhite
Manufacturers Part Number61250
BrandR&R Textile
AbsorbencyMedium