Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB3233607

MPN #: HD30W-1

Scotsman® Hotel Dispenser Push Water, 30" Wide, 180 Lb. Storage, 115V, 2.1A

Product Description
IceValet® Hotel/Motel Ice Dispenser, floor model, push dispensing, water filler, 180 lb storage capacity, designed for 30" wide top mount cube-type ice makers, ADA compliant dispensing area, polyurethane insulation, unit specific QR code, includes 6" legs, metallic finish, includes 11' power cord with NEMA 5-15P plug, 115v/60/1-ph, 2.1 amps, NSF, cULus, engineered and assembled in USA

Features:
  • Simple push chute for easy ice dispensing
  • Modern, stylish design in a corrosion resistant metallic cabinet
  • Removable top panel allows access to the bin for easy cleaning without having to remove the ice machine
  • Improved sink depth that will accommodate almost every size hotel ice bucket
  • Match the iceValet® dispenser with a Scotsman® Prodigy Plus ice machine featuring self-monitoring technology, cost-saving energy efficiency, extended time between cleanings, easy-access servicing and built-in anti microbial protection. All of these features add up to the smartest choice in ice


PRICE
$6,959.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth33-1/2 in
Height47-1/4 in

Product Details

Storage Capacity180 lbs
TypeHotel Dispenser
ColorSilver
Amperage15 A
Hertz60 Hz
Mounting LocationTop
Voltage115 V
Ice Cube TypeCube
Phase1
Manufacturers Part NumberHD30W-1
Dispenser TypePush Button
BrandScotsman

Warranty

Warranty3 Years Parts & Labor yr

Compliance & Certifications

CertificationsNEMA, NSF, cULus, ISO, AHRI