Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB3233617

MPN #: IOD250WF-1

Scotsman® Ice Dispenser, Counter Model Approximately 250 Lb. Storage Capacity with Water Fill

Product Description
Ice Dispenser, counter model, 250 lb capacity, includes water fill lever, designed for cube-type or nugget-type ice, stainless steel exterior, cup activated, 115v/60/1-ph, NSF, cULus

Features:
  • Patented paddle wheel ice dispense technology maximizes counter space
  • Three sizes to fit the needs of any application
  • Heavy-duty agitator motor for long life
  • Adjustable off-cycle agitation for various ice forms and ambient conditions
  • Heavy-duty agitator reduces ice jams and bridging
  • Insulated, heavy-duty drip tray prevents condensation


PRICE
$9,705.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth31 in
Height41 in

Product Details

Storage Capacity250 lbs
TypeDispenser
ColorWhite
Amperage15 A
Hertz60 Hz
StyleCounter Model
Mounting LocationCountertop
Voltage115 V
Ice Cube TypeCube & Nugget
Phase1
Manufacturers Part NumberIOD250WF-1
Dispenser TypeLever
BrandScotsman

Warranty

Warranty1 Year labor & 2 Years components yr

Compliance & Certifications

CertificationsNSF, cULus, ISO