TPI Hotpod 6" Diameter Inlet Duct Mounted Heater Hardwired HP6-1000120-2T 1000/500W 120V
Write a Review
|
Questions & Answers (0)
Product Description
TPI Hotpod 6" Duct Mounted Heater Hardwired HP6-1000120-2T 1000/500W 120V
Hotpod Supplemental Duct Mounted Heating System. Use To Heat Cold Rooms Or Additions Without Upgraing Central System. Fan Only Operation For Increased CFM Output For A/C Cycles. Made in the USA.
Hotpod Supplemental Duct Mounted Heating System. Use To Heat Cold Rooms Or Additions Without Upgraing Central System. Fan Only Operation For Increased CFM Output For A/C Cycles. Made in the USA.
PRICE
$609.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 4 lbs |
| Duct Diameter | 6 in |
Product Details
| Type | Supplemental Duct Heater |
| CFM | 130 CFM |
| Color | White |
| Amperage | 8.33 A |
| Wattage | 500/1000 W |
| Voltage | 120 V |
| Watts High | 1000 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | HP610001202T |
| BTU | 1707/3413 BTU |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |