Krud Kutter House/Siding Pressure Washer Concentrate, Gallon Bottle - 385464 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
House and Siding Pressure Washer Concentrate cleans, degreases, and restores vinyl and aluminum siding, gutters, roofing, concrete, brick, stucco, masonry and wood. Gallon bottle.
Intended for Industrial/Commercial Use.
Intended for Industrial/Commercial Use.
PRICE
$127.80 Sold in packages of 4 / $31.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Coverage | 2000 Sq. Ft. |
Product Details
| Scent | Mild |
| Applicable Materials | Wood, Vinyl, Brick, Stone |
| Size Type | Gallon Bottle |
| Helps Remove | Dirt, Oil Grease, Bird Droppings, Tree Sap, Acid Rain |
| Package Quantity | 1 Bottle |
| Description | House/Siding Pressure Washer Concentrate |
| Manufacturers Part Number | 385464 |
| Dilution Ratio | 1:10 |
| Brand | Krud Kutter |