Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dust-Off

Model # :T9FB1143624

MPN #: DMHJ

Dust-Off Antistatic Monitor Wipes Office Share Pack, 200 Indiv. Wipes - FALDMHJ

Product Description
Dust-Off DMHJ Antistatic Monitor Wipes--Office Share Pack, 5 x 6, 200 Individual Foil Packets

Safely and effectively cleans office computer, laptop and netbook screens. Can also be used on handheld technologies like cell phone, PDA, GPS and MPS. Alcohol-free wipes in individual packets are easy to store in purse or laptop, making them ideal for portable use and/or air travel. Towel/Wipe Type: Wet Wipes; Application: Computer Screens; Laptop.


PRICE
$77.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width6 in
Size200 wipes

Product Details

Capacity200 wipes
Size Type200 Wipes/Pack
Package Quantity1 Pack/Case
DescriptionAnti-Static Cleaning Wipes
Manufacturers Part NumberDMHJ
BrandDust-Off