HP Everyday Pigment Ink Photo Paper Roll Q8921A, 36" x 100', Satin White, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
Microporous surface allows for maximum ink absorption, resulting in vibrant colors, fast dry time and superior fade resistance. Expand your range of photo offerings with this versatile, everyday photo paper. Instant dry time allows for immediate post-print processing, robust handling and lamination. Moderately water resistant with UV pigment inks. Compatible across various HP and non-HP pigment printers.
PRICE
$289.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1200 ft |
| Width | 36 in |
| Weight | 9.1 mil lbs |
| Card Size | 36" x 100' |
Product Details
| Type | Inkjet |
| Color | White |
| For Use With | Inkjet Printers |
| Paper Color Family | White |
| Paper Type | Presentation Paper |
| Package Quantity | 1 Roll |
| Description | HP Everyday Pigment Ink Photo Paper Roll |
| Manufacturers Part Number | Q8921A |
| Brand | HP |