HP Designjet Inkjet Large Format Q1427B, 36" x 100', High Gloss White, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers. HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid. The resulta total printing solution designed to fit your needs.
PRICE
$315.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1200 ft |
| Width | 36 in |
| Weight | 7 mil lbs |
| Card Size | 36" x 100' |
Product Details
| Type | Inkjet |
| Color | White |
| For Use With | Inkjet Printers |
| Paper Color Family | White |
| Paper Type | Presentation Paper |
| Package Quantity | 1 Roll |
| Description | HP Designjet Inkjet Large Format Paper |
| Manufacturers Part Number | Q1427B |
| Brand | HP |