Little Giant® RT4-5TL Wire Reel Cart, Open Back, Non-Marking Polyurethane Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Mobile Wire Reel Cart is ideal for transporting your spools of wire and other materials from job to job. Four 16" wide rods with 7 available positions hold multiple wire reel configurations. Solid bottom shelf allows additional storage. Rolls smoothly on 5" non-marking polyurethane wheels. 2 rigid and 2 swivel casters with total lock brakes secure the unit in place and keep it from "walking" while in use. Open back allows unrestricted access to storage on the 18" x 32" deck.
PRICE
$465.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 18 in |
| Height | 46-1/4 in |
| Weight | 56 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | Wire Reel Cart |
| Color | Gray |
| Manufacturers Part Number | RT4-5TL |
| Number of Levels | 4 |
| Brand | Little Giant |