Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coast

Model # :WBB3178479

MPN #: 31105

Coast® HP2R LED Rechargeable Inspection Pen Light, 280 Lumens, Black

Product Description
Line your pockets with portable light. Undersized but overperforming, the HP2R rechargeable pen light shines in three modes - medium, high, and low - with peak brightness of 280 lumens. Take it anywhere as your EDC and use the Twist Focus® optic to transition seamlessly between flood beam and spot beam based on your lighting need in the moment. A stainless-steel two-way pocket clip secures the light when not in use and doubles as a hands-free mount for the bill of hat. For those moments when you just want to hold the light in your mouth, we designed a durable rubber bite cap that fits onto the end of the flashlight - for better grip and to protect your teeth. This Rechargeable Plus flashlight can run on its included Zithion-X® rechargeable battery or on one AAA alkaline battery (purchased separately). Constructed of top-grade materials, the HP2R is IP54 water-resistant and dust-resistant and backed by the Coast® lifetime warranty.

Features:
  • Dust Resistant - Take on any dirty work environment with this dust resistant light
  • Pro-Tek Charging - Charge directly from AC, DC, and USB. Flashlights and headlamps with Coast® PRO-TEK Charging include a direct-connect port for powering back up
  • Rechargeable Dual Power - Each Coast® Rechargeable-Dual Power product comes with a ported Zithion-X® rechargeable battery or a non-ported Zithion® rechargeable battery and is compatible with either Coast® Extreme Performance alkaline batteries or other brand-name battery types, depending on the product. This provides you the cost savings of using rechargeable and the flexibility of reverting to alkaline
  • Twist Focus - Dial in the shape of light you need for the situation. Coast's® TWIST FOCUS® system makes it easy to move between spot and flood beams by simply rotating the head of the flashlight
  • Universal Focusing Optic - All the light you need at just the right size. The Universal Focusing Optic, designed for Coast's® smallest focusing lights, enables the clear, broad light of a flood beam and the tight, long-distance ray of a spot beam


PRICE
$35.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/16
Width5/8 in
Weight0.1 lbs

Product Details

Water RatingIP54
Intrinsically SafeNo
Batteries IncludedYes
Runtime Full Power Hours1.25
MaterialAluminum
Beam Distance28/67/45 m
Manufacturers Part Number31105
Battery Type RequiredRechargeable Lithium Ion
Light Modes3
Water ResistantYes
BrandCoast
TypePen Light
Mode TypesLow, Medium, High
ColorBlack
SeriesHP
Number of Batteries Required1
StyleGeneral Purpose
RechargeableYes
Max Lumens Range52 to 280
Max Lumens280
Package Quantity1
Bulb TypeLED

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/FL1