Coast® XT30R LED Rechargeable Inspection Pen Light, 1000 Lumens, Black
Write a Review
|
Questions & Answers (0)
Product Description
Go bright all day with high-performance pen lighting. Built to deliver up to 850 lumens and long run times, the XT30R features five light modes - medium, high, Turbo, low, and MoonGlow - supported by an oversized rechargeable battery. Whether you're working in an auto shop or electrical panel, this flashlight's Pure Beam optic delivers any beam shape you need. Use the Twist Focus to seamlessly transition from Ultra View Flood Beam to Bulls-Eye Spot Beam - and anywhere in between. And when you need both hands, hold your light in your mouth more easily - using our specially designed rubber bite cap that snugs onto the end of the light and protects your teeth. The flashlight's slim format make the XT30R easy to tuck into your tool bag or carry by hand, and its rugged build rises to the rigorous demands of everyday use. When not in use, stow the flashlight securely with the pocket clip. Powered by the Coast® Rechargeable Plus system, this flashlight runs up to 67 hours on its included rechargeable Zithion battery or two AA alkaline batteries (purchased separately). Recharge the Zithion battery via the flashlight's built-in USB-C port. Constructed of top-grade materials, the XT30R is rated IP54 water-resistant and dust-resistant and backed by the Coast® lifetime warranty.
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 |
| Width | 13/16 in |
| Weight | 0.3 lbs |
Product Details
| Water Rating | IP54 |
| Intrinsically Safe | No |
| Batteries Included | Yes |
| Runtime Full Power Hours | 2.25 |
| Material | Aluminum |
| Beam Distance | 18/670 m |
| Manufacturers Part Number | 31124 |
| Light Modes | 5 |
| Water Resistant | Yes |
| Brand | Coast |
| Battery Type | Rechargeable Lithium-Ion |
| Type | Pen Light |
| Mode Types | Moon Glow, Low, Medium, High, Turbo |
| Color | Black |
| Series | XT |
| Style | General Purpose |
| Rechargeable | Yes |
| Number of Batteries | 1 |
| Max Lumens | 1000 |
| Package Quantity | 1 |
| Bulb Type | LED |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | ANSI/FL1 |