Coast G24 LED Flashlight, 400 Lumens Black
|
Questions & Answers (0)
Product Description
The G24 flashlight is perfect for the truck, kitchen drawer, or nightstand-shining 255 lumens with a beam length of 159 meters (521 feet) on high, ideal for those unexpected situations when all you need is a good light. The BULLS-EYE™ Spot Beam shines bright with a piercing center and surrounding halo of softer light for an expanded viewing area. The G24 runs over 22 hours on a single set of batteries, has two light modes-high and low-and is available in black and silver finishes with diamond-pattern texturing for better grip. Just over 6 inches long but built from top-grade aluminum, this general purpose flashlight is IP54 storm proof and dust resistant so that you are ready to go whenever life comes calling. Built with COAST Alkaline-Dual Power technology, the G20 pen light is powered by 2 x AA alkaline batteries and can also operate using a COAST ZITHION-X™ rechargeable battery (sold separately) for added convenience and cost savings.
PRICE
$15.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 |
| Width | 4-5/8 in |
| Depth | 1 in |
| Height | 8-1/2 in |
| Weight | 0.5 lbs |
Product Details
| Water Rating | IP54 |
| Batteries Included | Yes |
| Runtime Full Power Hours | 12 hr |
| Material | Aluminum |
| Beam Distance | 146 m |
| Manufacturers Part Number | 30143 |
| Lumens | 200 |
| Light Modes | 1 |
| Water Resistant | Yes |
| Brand | Coast |
| Battery Type | AA |
| Mode Types | 1 |
| Color Temperature | 6250 K |
| Color | Black |
| Series | No |
| Rechargeable | No |
| Number of Batteries | 2 |
| Voltage | 1.5 V |
| Max Lumens | 400 |
| Package Quantity | 1 |
| Watts | 1.5 W |
| Bulb Type | LED |
Compliance & Certifications
| Certifications | ANSI/FL1 |